Neutral for 400A Panelboard

Item #: 1271464

Cat #: 1NK400

UPC: 786687011064

Sign In or Register to view pricing and more.
Documents & Guides
Neutral for 400 Amp Panelboard, H x L x W: 6" x 22" x 10"

Overview

Neutral for 400 Amp Panelboard, H x L x W: 6" x 22" x 10"
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786687011064, 1NK400

Specifications

Type: Neutral
Type: Neutral

Customer Reviews

No reviews for this product
(0)