60W A19 Incandescent Lamp, Yellow

Item #: 127108

Cat #: S3938

UPC: 045923039386

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack

Overview

60 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack
Also known as: 045923039386, S3938

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Wattage: 60
Dimmable: Yes
Color: Yellow
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)