18W PAR38 LED Lamp, 30K

Item #: 127105

Cat #: LED18PAR38/DIM/830/FL40

UPC: 046135786419

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 18W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 87, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs, Standard Case Qty: 6 Sylvania Part # 78641

Overview

Dimmable LED Lamp, 18W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 87, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs, Standard Case Qty: 6 Sylvania Part # 78641
Also known as: 046135786419, LED18PAR38/DIM/830/FL40

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 900
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)