5W T3.25 Mini Incandescent Lamp

Item #: 127099

Cat #: S6969

UPC: 045923069697

Sign In or Register to view pricing and more.
5 Watt miniature; T3 1/4; 8000 Average rated hours; 33 Lumens; Mini Wedge Base; 12 Volt

Overview

5 Watt miniature; T3 1/4; 8000 Average rated hours; 33 Lumens; Mini Wedge Base; 12 Volt
Also known as: 045923069697, S6969

Specifications

Volts AC: 12
Lumens: 33
Wattage: 5
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Wattage: 5
Base: Wedge (W2.1x9.5d)
Dimmable: No
Lumens: 33
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)