Plastic Remote, Two Head, 25 Feet Coverage, White

Item #: 1270556
Cat #: SRP25DWH
UPC: 080083733729
Sign In or Register to view pricing and more.
Plastic Remote, Two Head, 25 Feet Coverage, White

Overview

Plastic Remote, Two Head, 25 Feet Coverage, White
The SureLites SEL LED remote series reduces overall cost and design time for a UL924 compliant emergency egress system. Key features include market leading spacing to reduce the number of fixtures required; universal voltage input from 4.8 V through 12 V and wet location rating as standard to reduce design time and mistake proof the ordering process; an LED source to eliminate lamp maintenance along with the quality and reliability you expect from Eaton products.
Also known as: 080083733729, SRP25DWH

Specifications

Color: White
Wattage: 2.500
Light Technology: LED
Color: White
Light Technology: LED
Wattage: 2.500

Customer Reviews

No reviews for this product
(0)