Breaker, 15A, 1P, 120/208/240V, 22kAIC

Item #: 1270382

Cat #: QBHW1015S

UPC: 786679741962

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 1-Pole, 120/208/240V, Type QBHW, Quicklag, Bolt-On, 22 kAIC, Thermal Magnetic

Overview

Breaker, 15 Amp, 1-Pole, 120/208/240V, Type QBHW, Quicklag, Bolt-On, 22 kAIC, Thermal Magnetic
Also known as: 786679741962, QBHW1015S

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)