Panel For Enclosure, 14" x 7", N Series, Fiber Glass

Item #: 1270270

Cat #: BP1407FG

UPC: 785928218552

Sign In or Register to view pricing and more.
Documents & Guides
Back Panel For Enclosure, 14" x 7", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 14" x 7", N Series, Fiber Glass
Fiberglass mounting back plate to compliment our enclosures.
Also known as: 785928218552, BP1407FG

Specifications

Width: 7 in
Material: Fiberglass
Height: 14 in
Width: 7 in
Height: 14 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)