10pc Screwdriver Kit

Item #: 1270157

Cat #: 48-22-2710

UPC: 045242508051

Sign In or Register to view pricing and more.
Documents & Guides
10pc Screwdriver Kit, Includes: (1) Phillips #1 x 3" (1) Phillips #2 x 1 1/2" (1) Phillips #2 x 4" (1) Phillips #2 x 6" (1) Slotted 1/4" x 1 1/2" (1) Slotted 1/4" x 4" (1) Slotted 3/16" x 6" (1) Slotted 5/16" x 6" (1) Square #1 (1) Square #2

Overview

10pc Screwdriver Kit, Includes: (1) Phillips #1 x 3" (1) Phillips #2 x 1 1/2" (1) Phillips #2 x 4" (1) Phillips #2 x 6" (1) Slotted 1/4" x 1 1/2" (1) Slotted 1/4" x 4" (1) Slotted 3/16" x 6" (1) Slotted 5/16" x 6" (1) Square #1 (1) Square #2
Featuring hardened tips & forged shanks the Milwaukee® 10 piece screwdriver set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency. The comfortable tri-lobe handle allows users to comfortably apply more leverage.
Also known as: 045242508051, 48-22-2710

Specifications

Weight: 2.4 lb
Width: 1.600 in
Length: 14 in
Weight: 2.4 lb
Length: 14 in
Width: 1.600 in

Customer Reviews

No reviews for this product
(0)