
11W S14 Incandescent Lamp, Clear
Item #: 127008
Cat #: S3965
UPC: 045923039652
11 Watt S14 Incandescent; Clear; 2500 Average rated hours; 80 Lumens; Medium Base; 130 Volt
Sign In or Register to view pricing and more.
Thomas & Betts
L-7-50-9-C Catamount 50 Series 1-Piece Standard Cable Tie, 7.435 IN L x .186 I
Item #: 21847
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
11 Watt S14 Incandescent; Clear; 2500 Average rated hours; 80 Lumens; Medium Base; 130 Volt
Also known as: 045923039652, S3965
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Lumens: | 80 |
Color Rendering Index (CRI): | 100 |
Shape: | S14 (Straight) |
Wattage: | 11 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 80 |
Shape: | S14 (Straight) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 11 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)