Ladder Drop-Out, Aluminum, for 9" Wide Tray
Item #: 1270003
Cat #: 9A-1104-9
UPC: 78101128043
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Drop-Out, Aluminum, for 9" Wide Tray, Series 2, 3, 4 & 5
Overview
Ladder Drop-Out, Aluminum, for 9" Wide Tray, Series 2, 3, 4 & 5
Also known as: 78101128043, 9A-1104-9
Specifications
Width: | 9 in |
Material: | Aluminum |
Width: | 9 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)