M12 Cordless Impact Driver

Item #: 126994

Cat #: 2450-22

UPC: 045242159130

Sign In or Register to view pricing and more.
Documents & Guides
M12 Cordless Impact DriverImpact Driver, M12, Cordless, RPM: 0 - 2000, IPM: 0 - 3000, Torque: 850 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: (2) M12 Lithium Batteries (48-11-2401), Charger (48-59-2401), Carrying Case & Impact Driver (2450-20)

Overview

M12 Cordless Impact DriverImpact Driver, M12, Cordless, RPM: 0 - 2000, IPM: 0 - 3000, Torque: 850 in-lbs, Voltage: 12V, Chuck/Anvil: 1/4" Hex, Weight: 2.3 lbs, Includes: (2) M12 Lithium Batteries (48-11-2401), Charger (48-59-2401), Carrying Case & Impact Driver (2450-20)
Get the sub-compact hex impact driver with best-in-class performance. The M12™ Cordless Lithium-Ion 1/4" Hex Impact Driver features a Milwaukee® 4-pole motor and proprietary impact mechanism to provide 850 in-lbs of torque and more impacts per minute for maximum productivity and runtime. Weighing just 2.3 lbs, it’s tool-belt portable and small enough to fit in tight spaces. The M12 REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. The variable-speed trigger provides increased user control. The M12 1/4" Hex Impact Driver’s lightweight, compact design minimizes user fatigue. An on-board, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. Use the built-in LED light to illuminate work surfaces in dark locations. The kit includes two M12 batteries, an M12 lithium-ion charger and a carrying case.
Also known as: 045242159130, 2450-22

Specifications

Type: Lithium Battery
Volts DC: 12
Size: 1/4 in
Type: Lithium Battery
Size: 1/4 in
Volts DC: 12

Customer Reviews

No reviews for this product
(0)