40W A19 Incandescent Lamp, Green Ceramic

Item #: 126981

Cat #: S4982

UPC: 045923049828

Sign In or Register to view pricing and more.
40 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

40 Watt A19 Incandescent; Ceramic Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923049828, S4982

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Green
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)