Uninterruptible Power Supply, 1980W, 2200VA, 120VAC, Rack Mount

Item #: 1269729

Cat #: SMT2200RM2UC

UPC: 731304331056

Sign In or Register to view pricing and more.
Uninterruptible Power Supply, Smart, 1980 Watt, 2200 VA, 120 Volt AC, Rack Mount, RM 2U, SmartConnect

Overview

Uninterruptible Power Supply, Smart, 1980 Watt, 2200 VA, 120 Volt AC, Rack Mount, RM 2U, SmartConnect
Also known as: 731304331056, SMT2200RM2UC

Specifications

Mounting: Rack
Volts AC: 120
Wattage: 1980
Volt Amps: 2.200kVA
Mounting: Rack
Wattage: 1980
Volts AC: 120
Volt Amps: 2.200kVA

Customer Reviews

No reviews for this product
(0)