Terminal Block, Feed Through, 20A, 600VAC/DC, 5.1mm, Gray, 28-12AWG

Item #: 1269709

Cat #: 1492-P3T

UPC: 889508621111

Documents & Guides
Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12) , 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 1 Point On One Side, 2 Points On Other Side, Gray, 100 per Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12) , 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 1 Point On One Side, 2 Points On Other Side, Gray, 100 per Pack
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P3T from Rockwell Automation® is a gray 2.5 mm push-in terminal block with three connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621111, 1492-P3T

Specifications

Type: Terminal Block, 3 Connections
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Allowable Gauge Range: 28 - 12
Type: Terminal Block, 3 Connections
Mounting: DIN Rail
Amps: 20
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 28 - 12

Customer Reviews

No reviews for this product
(0)