Fish Tape, High Strength, 240'

Item #: 126963

Cat #: 56008

UPC: 092644560088

Sign In or Register to view pricing and more.
240' High Strength Fish Tape, Diameter: 1/8", Weight: 7.5 lbs, Reel Diameter: 13", Laser Etched 1' Increments, Material: Stainless Steel

Overview

240' High Strength Fish Tape, Diameter: 1/8", Weight: 7.5 lbs, Reel Diameter: 13", Laser Etched 1' Increments, Material: Stainless Steel
High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls. Permanent, laser etched 1-foot (0.3 m) increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out. Polypropylene case and handle are extremely durable and offer the maximum in shock and impact resistance. Raised finger grips help transfer 100-Percent of the winding power from your hand and fingers.
Also known as: 092644560088, 56008, fishtape

Specifications

Diameter: 1/8 in
Length: 240 ft
Standards: California Proposition 65
Diameter: 1/8 in
Standards: California Proposition 65
Length: 240 ft

Customer Reviews

No reviews for this product
(0)