14-4 SOL (2 TSP) BLK/RED BLU/WHT FACMC FIRE

Item #: 1269341

Cat #: 1881R60-00

UPC: 077680155887

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14-4 SOL (2 TSP) BLK/RED BLU/WHT FACMC FIRE ALARM MC 1000FT REEL

Overview

14-4 SOL (2 TSP) BLK/RED BLU/WHT FACMC FIRE ALARM MC 1000FT REEL
Also known as: 077680155887, 1881R60-00

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)