Indoor Model with Remote Access Control

Item #: 1269300

Cat #: N210216G060

UPC: 783510344474

Sign In or Register to view pricing and more.
Documents & Guides
Nominal BTU/Hr.: 2000, Nominal Watts: 586, Max Current (A): 7.0/7.0, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 115 VAC, Height: 20.92", Width: 10.00" Depth: 9.90"

Overview

Nominal BTU/Hr.: 2000, Nominal Watts: 586, Max Current (A): 7.0/7.0, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 115 VAC, Height: 20.92", Width: 10.00" Depth: 9.90"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344474, N210216G060

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)