OFFSET REDUCER SPLICE KIT

Item #: 1269219

Cat #: 4A-ORSP-06-GE

UPC: 800388201644

Sign In or Register to view pricing and more.
Documents & Guides
OFFSET REDUCER SPLICE KIT

Overview

OFFSET REDUCER SPLICE KIT
Also known as: 800388201644, 4A-ORSP-06-GE

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 36
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)