ITray Straight Reducer Splice Kit, for 4" High Tray, 12.25" Long

Item #: 1269210

Cat #: 4A-SRSP-24-GE

UPC: 800388200906

Sign In or Register to view pricing and more.
Documents & Guides
ITray Straight Reducer Splice Kit, for 4" High Tray, 12.25" Long

Overview

ITray Straight Reducer Splice Kit, for 4" High Tray, 12.25" Long
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the- side wall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%.Thesefeaturesallow Itray to be installed up to30% faster than standard tray. 
Also known as: 800388200906, 4A-SRSP-24-GE

Specifications

Material: Aluminum Alloy
Height: 4 in
Width: 12 1/4 in
Finish: Plain
Material: Aluminum Alloy
Width: 12 1/4 in
Height: 4 in
Finish: Plain

Customer Reviews

No reviews for this product
(0)