LED Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 120-277V

Item #: 1269203

Cat #: SWISH2X4-39YN/D10

UPC: 019813473000

Sign In or Register to view pricing and more.
Documents & Guides
LED Center Basket Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations

Overview

LED Center Basket Troffer, 2x4, 39 Watt, 5334 Lumen, 3500K, 83 CRI, 120-277 Volt, Dimmable, Suitable for Damp Locations
Also known as: 019813473000, SWISH2X4-39YN/D10

Specifications

Mounting: Recessed
Wattage: 39
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 39
Color: White
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)