SWITCH NOT FUSIBLE HD 600V 100A 3P NEMA1

Item #: 1268955

Cat #: CHU363

UPC: 785901385424

Sign In or Register to view pricing and more.
Documents & Guides
SWITCH NOT FUSIBLE HD 600V 100A 3P NEMA1

Overview

SWITCH NOT FUSIBLE HD 600V 100A 3P NEMA1
Also known as: 785901385424, CHU363

Specifications

Poles: 3
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)