50W LED Wall Pack

Item #: 1268948

Cat #: TWR1-LED-P4-50K-MVOLT-DDBTXD-M2

UPC: 191723489989

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 50W, 120-277V, Lumens: 5550, Color Temperature: 5000K, Color: Dark Bronze

Overview

LED Wall Pack, 50W, 120-277V, Lumens: 5550, Color Temperature: 5000K, Color: Dark Bronze
Also known as: 191723489989, TWR1-LED-P4-50K-MVOLT-DDBTXD-M2

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 49
Light Technology: LED
Type: Wallpack
Wattage: 49
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)