Instumentation Cable, 18 AWG, 4-Pair, 600V

Item #: 1268905

Cat #: 59548099

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instumentation Cable, 18 AWG, 4-Pair, 600V

Overview

Instumentation Cable, 18 AWG, 4-Pair, 600V
Also known as: 59548099

Specifications

Gauge: 18
Conductors: 4 Pair
Volts AC: 600
Shielding: Shielded
Gauge: 18
Volts AC: 600
Conductors: 4 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)