BOX MOUNT 4 11/16 ADPT W BOX 1G 3/4 IN MUD RINGS

Item #: 1268823

Cat #: A1BF1G41N

UPC: 782856925453

Documents & Guides
BOX MOUNT 4 11/16 ADPT W BOX 1G 3/4 IN MUD RINGS
Sign In or Register to view pricing and more.

No associated products found.

Overview

BOX MOUNT 4 11/16 ADPT W BOX 1G 3/4 IN MUD RINGS
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.
Also known as: 782856925453, A1BF1G41N

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Finish: Pregalvanized
Knockout Diameter: 1/2 in, 3/4 in
Number of Knockouts: 8
Finish: Pregalvanized
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)