6G WHITE SW.

Item #: 126863

Cat #: 86076

UPC: 095327860765

Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327860765, 86076

Specifications

Type: Wallplate
Gangs: 6
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 6

Customer Reviews

No reviews for this product
(0)