LED Exit Sign, White/Red

Item #: 1268606

Cat #: LPXC25R3SD

UPC: 080083770953

Sign In or Register to view pricing and more.
Documents & Guides
LED Combo, White Housing, Universal Face, Red Letters, Remote Capacity, 25 Foot Coverage

Overview

LED Combo, White Housing, Universal Face, Red Letters, Remote Capacity, 25 Foot Coverage
The LPXC combo series is a UL 924 code compliant solution for exit and emergency requirements. It is designed to operate for a minimum of 90 minutes during a power outage. It features a polycarbonate housing, LED sources for both the exit and the emergency heads, as well as a labor saving self-diagnostic option that automatically performs required NFPA testing. It is field configurable for either red or green Exit letters. The LED emergency heads are available with 25 feet or 50 feet of egress coverage. The LED source and nickel cadmium battery require no maintenance. The series is also available as an exit or a combo with remote capacity. The remote capacity can be used for extended run times or to power Sure-Lites SRP/SRM LED remotes.
Also known as: 080083770953, LPXC25R3SD

Specifications

Material: Polycarbonate
Color: White/Red
Light Technology: LED
Volts AC Range: 120 - 277
Material: Polycarbonate
Light Technology: LED
Color: White/Red
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)