FH 1 Pole Class R Fuse Block

Item #: 1268431

Cat #: LFR25100-1CID

UPC: 079458181661

Sign In or Register to view pricing and more.
Documents & Guides
100A, 250V, Fuse Holder 1 Pole Class R Fuse Block

Overview

100A, 250V, Fuse Holder 1 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class R fuse blocks.
Also known as: 079458181661, LFR25100-1CID

Specifications

Amps: 100
Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: R
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Amps: 100
Poles: 1
Class: R
Standards: California Proposition 65
Mounting: Surface
Material: Thermoplastic
Volts AC: 250
Allowable Gauge Range: 6 - 2/0

Customer Reviews

No reviews for this product
(0)