Connector Jack, 8P8C - 8P8C (RJ45)

Item #: 1268363

Cat #: 626-1461-ND

UPC:

Documents & Guides
17-10020 Conec Modular Coupler Connector Jack, 8P8C to 8P8C, Unshielded
Sign In or Register to view pricing and more.

No associated products found.

Overview

17-10020 Conec Modular Coupler Connector Jack, 8P8C to 8P8C, Unshielded
The sealed circular RJ45 connector system is designed for use in harsh environments. The connector features bayonet coupling mechanism conforming to IEC 61076-3-106 standard. It provides fast but reliable connections in harsh environment. The Connector can be front or rear mounted into a panel with a thickness of up to 3.2mm. The integrated shielded RJ45 Jack and Plug meet EIA/TIA-568B.2 cat. 5e specifications. The connector system provides IP67 sealing performance when the connector halves are fully mated or covered. The potted version provides IP67 even under the unmated and uncovered conditions.
Also known as: 626-1461-ND

Specifications

Connector Type: RJ45
Connector Type: RJ45

Customer Reviews

No reviews for this product
(0)