LED High Bay, 20x48, 154 Watt, 24000 Lumens, 5000K, 120-277V

Item #: 1268220

Cat #: HBLED-LD5-24SE-W-UNV-L850-ED2-U

UPC: 080083788668

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Luminaire, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, Electronic Fixed Output Driver, 20 Inch x 48 Inch

Overview

LED High Bay Luminaire, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, Electronic Fixed Output Driver, 20 Inch x 48 Inch
Also known as: 080083788668, HBLED-LD5-24SE-W-UNV-L850-ED2-U

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Width: 20 in
Lumens: 24000
Light Technology: LED
Dimmable: Yes
Wattage: 154
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 20 in
Light Technology: LED
Wattage: 154
Length: 4 ft, 48 in
Lumens: 24000
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)