![PETROLUX LED GEN2 WE LOCATION 15000 LUMENS 4000K CCT 120-277 PETROLUX LED GEN2 WE LOCATION 15000 LUMENS 4000K CCT 120-277](https://rexel-cdn.com/products/holpled2image.jpg?i=FD872024-985A-4191-BAF6-C28817E30178&f=420)
PETROLUX LED GEN2 WE LOCATION 15000 LUMENS 4000K CCT 120-277
Item #: 1268194
Cat #: PLED215L4KASUNNAGL5H
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WE LOCATION 15000 LUMENS 4000K CCT 120-277V AUTO SENSING GRAY
Overview
PETROLUX LED GEN2 WE LOCATION 15000 LUMENS 4000K CCT 120-277V AUTO SENSING GRAY
Also known as: PLED215L4KASUNNAGL5H
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 15000 |
Wattage: | 165 |
Mounting: | Universal |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 165 |
Light Technology: | LED |
Lumens: | 15000 |
Mounting: | Universal |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)