5W CFL Retrofit LED Lamp, 40K

Item #: 1268080

Cat #: 5PL-S/LED/13H/840/IF5/P/2P-20/1

UPC: 046677529581

Sign In or Register to view pricing and more.
Documents & Guides
LED InstantFit Lamp, 4000K, GX23 Base, Ballast Driven *Philips Part # 529586*

Overview

LED InstantFit Lamp, 4000K, GX23 Base, Ballast Driven *Philips Part # 529586*
Also known as: 046677529581, 5PL-S/LED/13H/840/IF5/P/2P-20/1

Specifications

Color Temperature: 4000 (Cool White)
Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 560
Base: 2-Pin (GX23)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 560
Type: Ballast Compatible (Type A)
Shape: PL-S (Single Tube)
Wattage: 5
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)