5W CFL Retrofit LED Lamp, 30K

Item #: 1268076

Cat #: 5PL-S/LED/13H/830/IF5/P/2P-20/1

UPC: 046677529567

Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED PL-S Lamp, 5W, 120-277V, Bulb: PL-S, Base: GX23, Lumens: 580, CRI: 82, Color Temperature: 3000K, Rated Life: 50,000 Hrs.

Overview

Non-Dimmable LED PL-S Lamp, 5W, 120-277V, Bulb: PL-S, Base: GX23, Lumens: 580, CRI: 82, Color Temperature: 3000K, Rated Life: 50,000 Hrs.
Also known as: 046677529567, 5PL-S/LED/13H/830/IF5/P/2P-20/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 540
Color Rendering Index (CRI): 82
Wattage: 5
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Lumens: 540
Wattage: 5
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)