5W CFL Retrofit LED Lamp, 27K

Item #: 1268070

Cat #: 5PL-S/LED/13H/827/IF5/P/2P-20/1

UPC: 046677529512

Sign In or Register to view pricing and more.
Documents & Guides
LED PL-S Lamp: Type A; works on ballast, Non-Dimmable, 5W, 120-277V, Bulb: PL-S, Base: GX23, Lumens: 520, CRI: 82, Color Temperature: 2700K, Rated Life: 50,000 Hrs. Philips 12NC: 929001862804, Product name: 5PL-S/LED/13H/827/IF5/P/2P 20/1.

Overview

LED PL-S Lamp: Type A; works on ballast, Non-Dimmable, 5W, 120-277V, Bulb: PL-S, Base: GX23, Lumens: 520, CRI: 82, Color Temperature: 2700K, Rated Life: 50,000 Hrs. Philips 12NC: 929001862804, Product name: 5PL-S/LED/13H/827/IF5/P/2P 20/1.
Also known as: 046677529512, 5PL-S/LED/13H/827/IF5/P/2P-20/1

Specifications

Lumens: 520
Color Rendering Index (CRI): 82
Wattage: 5
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Type: Ballast Compatible (Type A)
Lumens: 520
Wattage: 5
Light Technology: LED
Base: 2-Pin (GX23)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)