5W CFL Retrofit LED Lamp, 35K

Item #: 1268068

Cat #: 5PL-C/LED/13V/835/IF5/P/2P-20/1

UPC: 046677532376

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, CFL Retrofit, 5 Watt, 550 Lumen, 3500K, 82 CRI, 120-277 Volt, GX23-2 Base, Non-Dimmable, 1 per SKU, 20 per Case *Philips Product Code 532341*

Overview

LED Lamp, CFL Retrofit, 5 Watt, 550 Lumen, 3500K, 82 CRI, 120-277 Volt, GX23-2 Base, Non-Dimmable, 1 per SKU, 20 per Case *Philips Product Code 532341*
Philips PLED 4-pin & 2-pin lamps are an affordable LED solution to replace compact flourescent lamps. The product provides a natural lighting effect for use in many lighting applications, and provides instant energy savings, making them an environmentally-friendly solution. Available as replacements for 13W, 26W and 32W compact fluorescent lamps.
Also known as: 046677532376, 5PL-C/LED/13V/835/IF5/P/2P-20/1

Specifications

Lumens: 550
Color Rendering Index (CRI): 82
Wattage: 5
Shape: PL
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23-2)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 550
Wattage: 5
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: PL
Light Technology: LED
Base: 2-Pin (GX23-2)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)