5W CFL Retrofit LED Lamp, 35K

Item #: 1268062

Cat #: 5PL-C/LED/13H/835/IF5/P/2P-20/1

UPC: 046677532338

Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED PL-C Lamp, 5W, 120-277V, Bulb: PL-C, Base: G24d, Lumens: 580, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs. *Philips Part # 532333*

Overview

Non-Dimmable LED PL-C Lamp, 5W, 120-277V, Bulb: PL-C, Base: G24d, Lumens: 580, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs. *Philips Part # 532333*
CorePro LED PLC 2P integrates a LED light source into a traditional fluorescent form factor. This product is the ideal solution for uplamping in general lighting applications: it meets basic lighting requirements, offers significant energy savings, and is environmentally friendly.
Also known as: 046677532338, 5PL-C/LED/13H/835/IF5/P/2P-20/1

Specifications

Lumens: 550
Color Rendering Index (CRI): 82
Wattage: 5
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23-2)
Volts AC Range: 120 - 277
Lumens: 550
Wattage: 5
Light Technology: LED
Base: 2-Pin (GX23-2)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)