PETROLUX LED HAZARDOUS LOCATIONS GEN2 HPLED 70 LED 700 MA 40

Item #: 1267979

Cat #: HPLED707004KASUNGL5H45C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS LOCATIONS GEN2 HPLED 70 LED 700 MA 4000K CCT AUTO SENSING

Overview

PETROLUX LED HAZARDOUS LOCATIONS GEN2 HPLED 70 LED 700 MA 4000K CCT AUTO SENSING
Also known as: HPLED707004KASUNGL5H45C

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 165
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 165
Dimmable: Yes
Lumens: 15000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)