4WSL LD2 4988LMS SPS STANDALONE UNV 4000K CD1 U

Item #: 1267487

Cat #: 4WSL-LD2-50-SPS-UNV-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4WSL LD2 4988LMS SPS STANDALONE UNV 4000K CD1 U

Overview

4WSL LD2 4988LMS SPS STANDALONE UNV 4000K CD1 U
Also known as: 4WSL-LD2-50-SPS-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Wattage: 45
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)