PVC Plug Set, 2-4"

Item #: 126747

Cat #: 859-4

UPC: 783310357407

Sign In or Register to view pricing and more.
Documents & Guides
Greenlee PVC Plug Set for 2" - 4" Includes 2 Each of 2", 2-1/2", 3" and 4" Plugs and Carrying Case Case Has a Place for Optional 5" and 6" Sizes

Overview

Greenlee PVC Plug Set for 2" - 4" Includes 2 Each of 2", 2-1/2", 3" and 4" Plugs and Carrying Case Case Has a Place for Optional 5" and 6" Sizes
Use with PVC Heating Blankets or Electric Heaters to plug the ends of the PVC being heated. The trapped air will help keep the PVC from collapsing while forming the bend Use on Schedule 40 and 80 PVC Available in 2" - 4" set or individual sizes 2" - 6" Order two, one for each end of the PVC
Also known as: 783310357407, 859-4, mouse

Specifications

Type: Piston
Material: PVC
Diameter: 2 in, 4 in
Type: Piston
Diameter: 2 in, 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)