Mini Circuit Breaker, 277V, 1P, 15A

Item #: 1267440

Cat #: M9F42115

UPC: 785901669579

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 15 Amps, C-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 15 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901669579, M9F42115

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)