MULTI9 C60BP 2P C 8A MCB

Item #: 1267439

Cat #: M9F42208

UPC: 785901701019

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 8A MCB
Also known as: 785901701019, M9F42208

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 8

Customer Reviews

No reviews for this product
(0)