MILW 2658-22CT M18™ 3/8" IMPACT WRE

Item #: 1267387

Cat #: 2658-22CT

UPC: 045242313532

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2658-22CT 3/8FT IMPACT W

Overview

MIL 2658-22CT 3/8FT IMPACT W
The M18™ cordless 3/8 in. Compact Impact Wrench is the most powerful 3/8 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 167 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 3/8 in. Compact Impact Wrench features a 3/8 in. friction ring anvil for fast, tool-free socket changes, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242313532, 2658-22CT

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)