MIL 2658-22 M18 3/8" IMPACT

Item #: 1267386

Cat #: 2658-22

UPC: 045242313549

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 2000 In-lb;drive Size: 3/8 In; Length: 5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Ring; Number Of Batteries: 2; Charge Time: 1 Hr; Batteries Accepted: Cpt/xc; Weight With Battery: 4.100 Lb

Overview

Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 2200 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 2000 In-lb;drive Size: 3/8 In; Length: 5-3/4 In; Ipm: 0 - 3200 Ipm; Anvil Type: Ring; Number Of Batteries: 2; Charge Time: 1 Hr; Batteries Accepted: Cpt/xc; Weight With Battery: 4.100 Lb
The M18™ cordless 3/8 in. Compact Impact Wrench is the most powerful 3/8 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 167 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 3/8 in. Compact Impact Wrench features a 3/8 in. friction ring anvil for fast, tool-free socket changes, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.
Also known as: 045242313549, 2658-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)