Purge /Pressurization Indicator, 24V DC, "Z" Type

Item #: 1267363

Cat #: 8626/1-DZS2S-X05P0B

UPC:

Documents & Guides
Purge /Pressurization Indicator, 24 Volt DC, "Z" Type, 15 Cubic Feet Volume, Contact Closed on Alarm, Anodized Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Purge /Pressurization Indicator, 24 Volt DC, "Z" Type, 15 Cubic Feet Volume, Contact Closed on Alarm, Anodized Aluminum
An explosion-proof differential pressure switch may be installed to provide an alarm contact output signal to indicate the loss of the backup source of protective gas. Another explosion-proof differential pressure switch may be installed on the main protective gas supply to indicate that the primary protective gas pressure is adequate. Model number is PSOPGLI-K.  All stainless steel mounting fasteners, o-ring, 1/4” (6.4 mm) diameter vent restrictor, warning label, and CD with all required documentation.
Also known as: 8626/1-DZS2S-X05P0B

Specifications

Volts DC: 24
Material: Anodized Aluminum
Volts DC: 24
Material: Anodized Aluminum

Customer Reviews

No reviews for this product
(0)