9' 47W T8 LED Lamp, 65K

Item #: 1267333

Cat #: KT-LED47T8-108P2S-865-D-CP

UPC: 890949017456

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Double Sided, 108 Inch, 47 Watt, 5800 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Double Sided, 108 Inch, 47 Watt, 5800 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 890949017456, KT-LED47T8-108P2S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Length: 9 ft, 108 in
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80+
Lumens: 5800
Wattage: 47
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Material: Plastic
Lumens: 5800
Light Technology: LED
Length: 9 ft, 108 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Wattage: 47
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)