10W CFL Retrofit LED Lamp, 30K

Item #: 1267070

Cat #: 10PLV/830/BYP

UPC: 638362283634

Sign In or Register to view pricing and more.
LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 3000K, CRI: 82. Lumens: 1000, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass

Overview

LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 3000K, CRI: 82. Lumens: 1000, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass
Also known as: 638362283634, 10PLV/830/BYP

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Lumens: 1000
Wattage: 10
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)