LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 120-277 Volt

Item #: 1267012

Cat #: TWR1-LED-P2-50K-MVOLT-DDBTXD-M2

UPC: 191723489927

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 80 CRI, 120-277 Volt, Textured Dark Bronze Finish

Overview

LED Wallpack, 28 Watt, 3450 Lumen, 5000K, 80 CRI, 120-277 Volt, Textured Dark Bronze Finish
The classic TWR1 and TWR2 LED glass wall packs come with adjustable light output (ALO) technology. TWR LED dials in to desired output to match the needs of any job site, and saves significant energy costs when replacing traditional metal halide sources. Its energy-efficient LEDs have an expected service life of more than 20 years, which eliminates frequent lamp and ballast replacements associated with traditional technologies. Cost effective, flexible, and always in stock - TWR LED is the choice for distributors and contractors alike.
Also known as: 191723489927, TWR1-LED-P2-50K-MVOLT-DDBTXD-M2

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 28
Lumens: 3450
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 28
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 3450
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)