8' 43W T8 LED Lamp, 50K

Item #: 1266882

Cat #: 34143A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED43T8/850/8FT/BP/SS 8FT LED

Overview

LED43T8/850/8FT/BP/SS 8FT LED
Also known as: 34143A

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Wattage: 43
Color Rendering Index (CRI): 83
Lumens: 5500
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Wattage: 43
Lumens: 5500
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)