CABLE REEL - INDUSTRIAL DUTY 25'12-3YELL

Item #: 126686

Cat #: 9383

UPC: 786788793838

Sign In or Register to view pricing and more.
Documents & Guides
Woodhead« POW-R-MITE« Industrial Duty Cable Reel, 12/3 SOW, 7.62m (25.0' ) Cord Length

Overview

Woodhead« POW-R-MITE« Industrial Duty Cable Reel, 12/3 SOW, 7.62m (25.0' ) Cord Length
Also known as: 786788793838, 9383

Specifications

Length: 25 ft
Type: NO, Unterminated
Amps: 18
Conductors: 3
Gauge: 12
Volts AC: 600
Length: 25 ft
Amps: 18
Gauge: 12
Type: NO, Unterminated
Conductors: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)