1.750 In X 1.125 In (44.45 Mm X 28.57 Mm)

Item #: 12668

Cat #: PTL-36-109

UPC: 662820184416

Sign In or Register to view pricing and more.
Documents & Guides
Tags For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Tags For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
Durable Non-Adhesive Polyethylene (B-109) is a multipurpose, matte finish tag material that can be used for a variety of tag applications. Extremely tear resistant and able to withstand cold temperatures Ideal material for both thermal transfer and dot matrix printing methods Service temperature of -40°F to 120°F (-40°C to 49°C) RoHS Compliant
Also known as: 662820184416, PTL-36-109

Specifications

Material: Polyethylene
Color: White
Material: Polyethylene
Color: White

Customer Reviews

No reviews for this product
(0)