Terminal Block, Feed Through, 30A, 600VAC/DC, 6.1mm, Gray, 26-10AWG

Item #: 1266728

Cat #: 1492-P4

UPC: 889508621272

Documents & Guides
Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm, Gray, 26 - 10 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Feed Through, Plug-In, 30 Amp, 600 Volt AC/DC, 6.1 mm, Gray, 26 - 10 AWG
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P4 from Rockwell Automation® is a gray 4 mm push-in terminal block with two connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621272, 1492-P4

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Allowable Gauge Range: 26 - 10
Type: Terminal Block
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)